Shop All Business Envelopes
Partners Brand
Self-Seal Envelopes, 6" x 9", White, 500/Case
Mfr # EN1069
Zoro # G6497970
product price: $144.99
/pk 500, $0.29/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 28 lb. Paper Stock
- Expanded Width 6"
- Outside Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1069
- Zoro # G6497970
- UPC # 841436091787
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 6" |
Outside Length | 9" |
Details
Item | Envelopes,Self-Seal,6x9",PK500 |
Material | 28 lb. Paper Stock |
Color | White |
Description
Envelopes,Self-Seal,6x9 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU RED Medium Starter Journal, 1 Subject, Narrow Rule, Black Cover, 8 x 5, 192 Sheets (TR58409)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W, Core Size: 3" dia. (56KZ34)
- TAPE LOGIC Tape Logic® Removable Rectangle Laser Labels, 4" x 2", White, 1000/Case (LL265)
- ZORO SELECT 6" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN4)
- PARTNERS BRAND Clasp Envelopes, 9 1/4" x 14 1/2", Kraft, 500/Case (EN1018)
- PARTNERS BRAND Jumbo Envelopes, 24" x 36", Kraft, 100/Case (EN1088)
- PARTNERS BRAND Tape Logic® "Safety Data Sheets Enclosed" Envelopes, 5 1/2", Red, 1000/Case (PL400)
- PARTNERS BRAND Self-Seal Business Envelopes with Security Tint, #10 Plain, 4 1/8" x 9 1/2", White, 2500/Case (EN1115)
- PARTNERS BRAND Inter-Department Envelopes, 10" x 13", Red, 100/Case (EN1095)
- PARTNERS BRAND Jumbo Envelopes, 14" x 18", Kraft, 100/Case (EN1081)
- SUPERSCAN SUPERSCAN® Press-On Vinyl Envelopes, 5" x 8", Clear, 50/Case (LH204)
- Partners Brand Mail Supplies