Shop All Mailer Envelopes
Partners Brand
Self-Seal CD Mailers, 5 3/4" x 5 1/16" x 1 3/4", White, 200/Bundle
Mfr # MM1002
Zoro # G4922200
product price: $665.99
/pk 200, $3.33/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 5 1/16"
- Length 5 3/4"
- Material 200#/ECT-32-B Corrugated
- Height 1 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MM1002
- Zoro # G4922200
- UPC # 841436060004
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 5 1/16" |
Length | 5 3/4" |
Height | 1 3/4" |
Details
Item | Mailers,5-3/4"x5-1/16"x1-3/4",Wht,PK200 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Mailers,5-3/4 In.x5-1/16 In.x1-3/4 In.,Wht,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K624)
- ZORO SELECT Foam Cord, 100 ft. L, 3/16" dia., Black (ZUSA287187-100)
- SHARPIE Sharpie® Fine Point Permanent Markers, Orange, 12/Case (MK301OR)
- ZORO SELECT Side Loading Boxes, 24" x 5" x 18", Kraft, 25/Bundle (11A646)
- PARTNERS BRAND Long Poly Mailers, 8 1/2" x 33", White, 100/Case (LPM833)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", White, 100/Case (B875100PK)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 10" x 4", White, 50/Bundle (MFL14104)
- PARTNERS BRAND Poly Mailers, 10" x 13", Black, PK100 (CPM1013BK)
- PARTNERS BRAND Jumbo Mailers, 36" x 30" x 6", Kraft, 20/Bundle (M36306)
- PARTNERS BRAND Easy-Fold Mailers, 17 1/4" x 11 1/4" x 2", White, 50/Bundle (M17112BF)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 10"W x 13"H, Kraft, 100/Pack (35267)
- Partners Brand Mailing Tubes & Cartons