Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Pouches, 8" x 11 1/2", Clear, 100/Case
Mfr # BOBSC0811
Zoro # G6498068
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 8"
- Roll Length 11 1/2"
- Color Clear
- Height 3/16"
- Basis Weight 3.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BOBSC0811
- Zoro # G6498068
- UPC # 841436020954
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 8" |
Roll Length | 11 1/2" |
Height | 3/16" |
Details
Color | Clear |
Item | Bubble Pouch,SelfSeal,8x11 1/2",PK100 |
Basis Weight | 3.16 |
Material | Polyethylene |
Description
Bubble Pouch,SelfSeal,8x11 1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 16" x 18", Kraft, 15/Bundle (55VH84)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- UNIVERSAL 30% Recycled Copy Paper, 92 Bright, 20 lb, 8.5 x 11, White, PK2500 (UNV200305)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 12 lb. Cap. (LBX6)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND Perforated Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12ASP)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- PARTNERS BRAND Glamour Bubble Mailers, 7" x 6 3/4", Gold, 72/Case (GBM0706GD)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 3300 ft. L (100960818)
- Partners Brand Bubble Rolls & Wrap