Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Pouches, 7" x 8 1/2", Clear, 550/Case
Mfr # BOB78
Zoro # G9044338
product price: $249.99
/pk 550, $0.45/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 7"
- Roll Length 8 1/2"
- Color Clear
- Height 3/16"
- Basis Weight 11.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB78
- Zoro # G9044338
- UPC # 841436020671
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 7" |
Roll Length | 8 1/2" |
Height | 3/16" |
Details
Color | Clear |
Item | Bubble Pouches,Self-Seal,7" x 8-1/2",PK550 |
Basis Weight | 11.06 |
Material | Polyethylene |
Description
Bubble Pouches,Self-Seal,7 In. x 8-1/2 In.,PK550, Package Quantity 550
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Sticky Flags, 1/2x1-3/4 In, Assorted, PK10 (683-VAD1)
- DURHAM MFG Magazine Display, 23 Compartments (401-75)
- ZORO SELECT Strapping, Polypropylene, 28 mil (2CXJ3)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Corrosive, Pk50 (16U955)
- PARTNERS BRAND Bubble Lined Poly Mailers, 8 1/2" x 14 1/2", White, 100/Case (B838)
- PARTNERS BRAND Self-Seal Bubble Mailers, #00, 5" x 10", White, 250/Case (B852WSS)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle (BW516S12P)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- PARTNERS BRAND Perforated Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Bundle (BW12S24P)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- ZORO SELECT Anti-Static Bubble Bag, Size 3/16", 7" W, Bags per Case: 250 (56LT29)
- Partners Brand Protective Packaging