Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Pouches, 6" x 8 1/2", Clear, 250/Case
Mfr # BOBSC0608
Zoro # G6498077
product price: $86.99
/pk 250, $0.35/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 6"
- Roll Length 8 1/2"
- Color Clear
- Basis Weight 4.38
- Height 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOBSC0608
- Zoro # G6498077
- UPC # 841436020947
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 6" |
Roll Length | 8 1/2" |
Height | 3/16" |
Details
Color | Clear |
Item | Bubble Pouch,SelfSeal,6x8 1/2",PK250 |
Basis Weight | 4.38 |
Material | Polyethylene |
Description
Bubble Pouch,SelfSeal,6x8 1/2 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Porous Point Felt Tip Pen, Medium Black PK12 (8430152)
- ZORO SELECT Long Corrugated Boxes, 30" x 10" x 10", Kraft, 20/Bundle (11G155)
- ZORO SELECT Corrugated Boxes, 36" x 16" x 16", Kraft, 15/Bundle (11G179)
- CREALITY 3D Printer Filament, Black (CR-PLA Matte Black)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 48" x 188', Clear, 1/Each (BWUP51648)
- PARTNERS BRAND Anti-Static Bubble Pouches, 12" x 23 1/2", Pink, 150/Case (BOB1223AS)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND Perforated Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Bundle (BW12S24P)
- SEALED AIR - NEWAIR I.B. FLEX Bubble Film, 1500 ft. L, 12" W (101048858)
- Partners Brand Protective Packaging