Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Pouches, 6" x 6 1/2", Clear, 500/Case
Mfr # BOB665
Zoro # G6498086
product price: $129.99
/pk 500, $0.26/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 6"
- Roll Length 6 1/2"
- Color Clear
- Height 3/16"
- Basis Weight 6.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB665
- Zoro # G6498086
- UPC # 841436092197
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 6" |
Roll Length | 6 1/2" |
Height | 3/16" |
Details
Color | Clear |
Item | Bubble Pouch,SelfSeal,6x6 1/2",PK500 |
Basis Weight | 6.26 |
Material | Polyethylene |
Description
Bubble Pouch,SelfSeal,6x6 1/2 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Binding Cover, Letter Size, Clear, PK100 (52089)
- 2000 PLUS Replacement Ink Roller, Black (11096)
- ZORO SELECT Butcher Wrap, 18 In x 250 ft. (48K982)
- DYMO Shipping Label, 2 1/8 x 4", White, PK220 (30573)
- PARTNERS BRAND Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case (B858WSS)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 6", Clear, 450/Case (BOB56)
- PARTNERS BRAND Self-Seal Bubble Mailers, #00, 5" x 10", White, 250/Case (B852WSS)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWUP316S12P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- SEALED AIR Corporation Bubble Wrap Cushioning Material- 12in.x100ft. Roll- .31in. Bubble (SE463307)
- Partners Brand Bubble Rolls & Wrap