Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Pouches, 4" x 5 1/2", Clear, 1500/Case
Mfr # BOB45
Zoro # G9044152
product price: $299.99
/pk 1500, $0.20/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll Width 4"
- Roll Length 5 1/2"
- Color Clear
- Height 3/16"
- Basis Weight 9.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB45
- Zoro # G9044152
- UPC # 841436020640
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 4" |
Roll Length | 5 1/2" |
Height | 3/16" |
Details
Color | Clear |
Item | Bubble Pouches,Self-Seal,4" x 5-1/2",PK1500 |
Basis Weight | 9.13 |
Material | Polyethylene |
Description
Bubble Pouches,Self-Seal,4 In. x 5-1/2 In.,PK1500, Package Quantity 1500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Stretch Wrap Machine Ramp For 412409, 59-1/16"Lx39-3/8"W (XT-4505-1 Ramp)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 4", Kraft, 10/Bundle (11A622)
- ZORO SELECT 24"x36" Melamine Whiteboard, Aluminum Frame (1NUP9)
- INSECT LORE Creature Peeper Above-Below 3D View (2770)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- Partners Brand Bubble Rolls & Wrap