Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Pouches, 4" x 4", Clear, 1000/Case
Mfr # BOB44
Zoro # G6498171
product price: $186.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll Width 4"
- Roll Length 4"
- Color Clear
- Height 3/16"
- Basis Weight 6.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB44
- Zoro # G6498171
- UPC # 841436092173
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 4" |
Roll Length | 4" |
Height | 3/16" |
Details
Color | Clear |
Item | Bubble Pouch,SelfSeal,4x4",PK1000 |
Basis Weight | 6.34 |
Material | Polyethylene |
Description
Bubble Pouch,SelfSeal,4x4 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Fine Tip, White Color Family, Paint, 12 PK (35543)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- BSC PREFERRED 13-1/2 x 3-1/2 x 3-1/2'' White Corrugated Mailers, 50PK (S-446)
- SCOTCH Magic Tape, 1/2 x 1296 in., Clear, PK3 (810H3)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWUP316S12P)
- PARTNERS BRAND Cool Shield Bubble Mailers, 12 3/4" x 10 1/2", Silver, 50/Case (INM1210)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- PARTNERS BRAND Self-Seal Bubble Pouches, 6" x 8 1/2", Clear, 250/Case (BOBSC0608)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 48" x 250', Clear, 1/Each (BWHD1248P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- Partners Brand Bubble Rolls & Wrap