Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Pouches, 4" x 12", Clear, 400/Case
Mfr # BOB412
Zoro # G6498180
product price: $121.99
/pk 400, $0.30/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 4"
- Roll Length 12"
- Color Clear
- Height 3/16"
- Basis Weight 6.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB412
- Zoro # G6498180
- UPC # 841436092128
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 4" |
Roll Length | 12" |
Height | 3/16" |
Details
Color | Clear |
Item | Bubble Pouch,SelfSeal,4x12",PK400 |
Basis Weight | 6.08 |
Material | Polyethylene |
Description
Bubble Pouch,SelfSeal,4x12 In.,PK400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 2200 ft. L (6LGA6)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97031)
- PACON Newsprint Paper, White, 9" x 12", 500 Sheets Per Pack, PK5 (3407)
- EUREKA Dr. Seuss™ Counting Fish with Cups (867564)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 1/2" x 12" x 50', Pink, 1/Each (BD1212AS)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- PARTNERS BRAND Perforated Air Bubble Rolls, 3/16" x 12" x 750', Clear, 4/Bundle (BW316S12P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- BUBBLE WRAP Bubble Rolls, 750 ft. L, 48" W (100002507)
- Partners Brand Protective Packaging