Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case
Mfr # BOB1218
Zoro # G6498241
product price: $223.99
/pk 200, $1.12/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 18"
- Color Clear
- Height 3/16"
- Basis Weight 11.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB1218
- Zoro # G6498241
- UPC # 841436092319
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 18" |
Height | 3/16" |
Details
Color | Clear |
Item | Bubble Pouch,SelfSeal,12x18",PK200 |
Basis Weight | 11.44 |
Material | Polyethylene |
Description
Bubble Pouch,SelfSeal,12x18 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Shipping Tags, Pre Wired, #5, 4-3/4"L x 2-3/8"W, Dark Blue, 1000/Pack (G11053A)
- UNIVERSAL Note, Selfstik3"x3", Yellow, PK18 (UNV35688)
- PARTNERS BRAND 5" x 7" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3959)
- ICEBERG Four-Shelf Open Storage System, 32"x13"x54", Black (ICE20841)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 15 1/2", Clear, 200/Case (BOB1215)
- Partners Brand Protective Packaging