Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Pouches, 12" x 11 1/2", Clear, 250/Case
Mfr # BOB1211
Zoro # G9044143
product price: $207.99
/pk 250, $0.83/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 11 1/2"
- Color Clear
- Basis Weight 10.02
- Height 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB1211
- Zoro # G9044143
- UPC # 841436020732
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 11 1/2" |
Height | 3/16" |
Details
Color | Clear |
Item | Bubble Pouches,Self-Seal,12" x 11-1/2",PK250 |
Basis Weight | 10.02 |
Material | Polyethylene |
Description
Bubble Pouches,Self-Seal,12 In. x 11-1/2 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Keypad For 3Tjh9 Model Bp500 (B50000301)
- SMEAD Expanding Partition Wallet, 6 Pocket, Cord, PK10, Size: Letter (72473)
- ROYAL TONER Toner For Brother DR820 Drum 30K VL (DR820)
- ASP Repair Order Racks - 12 Pocket Rack, 28" X 13" X 2", 1 Per Box (7001)
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24P)
- PARTNERS BRAND Cool Shield Bubble Mailers, 24" x 20", Silver, 50/Case (INM2420)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- ZORO SELECT Perforated Anti-Static Bubble Roll 48" x 750 ft., 3/16" Thickness, Pink (5VEV6)
- Partners Brand Protective Packaging