Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Pouches, 10" x 10 1/2", Clear, 250/Case
Mfr # BOB1010
Zoro # G6498269
product price: $134.99
/pk 250, $0.54/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 10"
- Roll Length 10 1/2"
- Color Clear
- Basis Weight 11.16
- Height 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB1010
- Zoro # G6498269
- UPC # 841436063432
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 10" |
Roll Length | 10 1/2" |
Height | 3/16" |
Details
Color | Clear |
Item | Bubble Pouch,SelfSeal,10x10 1/2",PK250 |
Basis Weight | 11.16 |
Material | Polyethylene |
Description
Bubble Pouch,SelfSeal,10x10 1/2 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 12" x 8", Kraft, 25/Bundle (11R412)
- XEROX Drum 013R00691, 12,000 Page-Yield, Black (013R00691)
- NINJATEK Armadillo Midnight 3Mm .5Kg (3DAR0129005)
- AVERY Business Cards, 2" x 3.5" Sure F, PK2500 (5911)
- PARTNERS BRAND Cool Shield Bubble Rolls, 12" x 125', Silver, 1/Each (INR12)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", White, 50/Case (B859WSS)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 24" x 100', Clear, 1/Each (BD51624)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- ZORO SELECT Bubble Rolls, 250 ft. L, 48" W (56LT82)
- Partners Brand Bubble Rolls & Wrap