Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers w/Tear Strip, #7, 14 1/4" x 20", Kraft, 25/Case
Mfr # B860SSRTT
Zoro # G6498409
product price: $87.75
/pk 25, $3.51/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 14 1/4"
- Roll Length 20"
- Color Kraft
- Basis Weight 4.12
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B860SSRTT
- Zoro # G6498409
- UPC # 841436049511
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 14 1/4" |
Roll Length | 20" |
Details
Color | Kraft |
Item | Mailer,Bubble,#7,14 1/4x20",PK25 |
Basis Weight | 4.12 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#7,14 1/4x20 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGO DARTH VDR MECH TOY 139PC (75368)
- SWINGLINE Electric Paper Punch, 3-Hole, 50 Sheet (9800350A)
- MEAD Premium Wirebound College Ruled Legal Pads, White (MEA59882)
- DAHLE CleanTEC Oil-Free Small Office Paper Shredder, Cross Cut (51314-13836)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", White, 50/Case (B859WSS)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 16" x 375', Clear, 3/Bundle (BW516S16)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 5", Clear, 1000/Case (BOB35)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- ZORO SELECT Bubble Roll Dispenser Pack, 100 ft. L (100002216)
- Partners Brand Protective Packaging