Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers w/Tear Strip, #6, 12 1/2" x 19", Kraft, 50/Case
Mfr # B859SSTT
Zoro # G6498445
product price: $113.99
/pk 50, $2.28/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12 1/2"
- Roll Length 19"
- Color Kraft
- Basis Weight 7.26
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B859SSTT
- Zoro # G6498445
- UPC # 841436019606
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12 1/2" |
Roll Length | 19" |
Details
Color | Kraft |
Item | Mailer,Bubble,#6,12 1/2x19",PK50 |
Basis Weight | 7.26 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#6,12 1/2x19 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding File, 12 Pocket, Black, Width: 13" (70901)
- PARTNERS BRAND Pre-Stretch Film, 14.5" x 38 Gauge x 1500', Clear, 4/Case (SF153PS)
- FELLOWES Shredder Bags, 50 Gal, Clear, PK50 (3604101)
- ZORO SELECT Strapping, Polypropylene, 30 mil (2CXH5)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 15 1/2", Clear, 200/Case (BOB1215)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 7 1/2", Clear, 250/Case (BOBSC0407)
- PARTNERS BRAND Glamour Mailers, 9 1/2" x 12 3/4", Translucent Silver, 250/Case (GCV0912)
- PARTNERS BRAND Cool Shield Bubble Mailers, 24" x 20", Silver, 50/Case (INM2420)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 1/2" x 12" x 50', Pink, 1/Each (BD1212AS)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT66)
- Partners Brand Bubble Rolls & Wrap