Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers w/Tear Strip, #5, 10 1/2" x 16", Kraft, 70/Case
Mfr # B858SSRTT
Zoro # G6498515
product price: $131.99
/pk 70, $1.89/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 10 1/2"
- Roll Length 16"
- Color Kraft
- Basis Weight 6.76
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B858SSRTT
- Zoro # G6498515
- UPC # 841436049498
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 10 1/2" |
Roll Length | 16" |
Details
Color | Kraft |
Item | Mailer,Bubble,#5,10 1/2x16",PK70 |
Basis Weight | 6.76 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#5,10 1/2x16 In.,PK70, Package Quantity 70
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Parson PL10W0201 Rural Mailbox, 875 cu-in Capacity, Plastic (PL10W0201)
- DACASSO Black Leather 10pc Coaster Holder (A1034)
- DIXIE FOODS Dixie Foods DXEDBP06W Basic Paper Plates; 100 Per Pack (DXEDBP06W)
- DACASSO Black Suede Leather Coffee Sleeve (AG-9201)
- PARTNERS BRAND Glamour Mailers, 9 1/2" x 12 3/4", Translucent Silver, 250/Case (GCV0912)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 5 1/2", Clear, 1500/Case (BOB45)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- PARTNERS BRAND Glamour Bubble Mailers, 13 3/4" x 11", Silver, 48/Case (GBM1311S)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- MFM BUILDING PRODUCT Window Wrap 9Inx100Ft Roll (45W09)
- Partners Brand Protective Packaging