Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers w/Tear Strip, #5, 10 1/2" x 16", Kraft, 100/Case
Mfr # B858SSTT
Zoro # G6498506
product price: $158.99
/pk 100, $1.59/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll Width 10 1/2"
- Roll Length 16"
- Color Kraft
- Basis Weight 8.48
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B858SSTT
- Zoro # G6498506
- UPC # 841436019590
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 10 1/2" |
Roll Length | 16" |
Details
Color | Kraft |
Item | Mailer,Bubble,#5,10 1/2x16",PK100 |
Basis Weight | 8.48 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#5,10 1/2x16 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Reclosable Poly Bags, ZipperStyle Closure, 2 mil, 3 x 5, Clear, 1000PK (UFS2MZ35)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (HCB 3001)
- ROYAL TONER Toner for Canon 054H Comp Cyan Toner 2.3K VL (3027C001)
- REDIFORM OFFICE PRODUCTS Rediform® Driver's Daily Log Book, 2-Part, 5-1/2" x 7-7/8", 31 Sets/Pad (6K681)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 5 1/2", Clear, 1500/Case (BOB45)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- PARTNERS BRAND Glamour Bubble Mailers, 13 3/4" x 11", Silver, 48/Case (GBM1311S)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- ZORO SELECT Dunnage Bag 84" x 48" 28 mil, Includes Air Valve (2GWN9)
- Partners Brand Bubble Rolls & Wrap