Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers w/Tear Strip, #4, 9 1/2" x 14 1/2", Kraft, 70/Case
Mfr # B857SSRTT
Zoro # G6498305
product price: $107.99
/pk 70, $1.54/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 9 1/2"
- Roll Length 14 1/2"
- Color Kraft
- Basis Weight 5.54
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B857SSRTT
- Zoro # G6498305
- UPC # 841436049481
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 9 1/2" |
Roll Length | 14 1/2" |
Details
Color | Kraft |
Item | Mailer,Bubble,#4,9 1/2x14 1/2",PK70 |
Basis Weight | 5.54 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#4,9 1/2x14 1/2 In.,PK70, Package Quantity 70
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", Clear (4R1215)
- DELL High Yield Black Toner Cartridge 8.5K YLD 593BBYP, 3RDYK (GGCTW)
- QUARTET 35"x47-1/2" Magnetic Melamine Dry Erase Board (72981)
- DRI MARK Counterfit Bill Detector, Tri-Test, Black (351TRI)
- PARTNERS BRAND Bubble Lined Poly Mailers, 8 1/2" x 14 1/2", White, 100/Case (B838)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #00, 5" x 10", White, 250/Case (B852WSS)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND Anti-Static Bubble Pouches, 18" x 23 1/2", Pink, 100/Case (BOB1823AS)
- PARTNERS BRAND Perforated Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Bundle (BW12S24P)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 2500 ft. L (100640583)
- Partners Brand Bubble Rolls & Wrap