Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers w/Tear Strip, #4, 9 1/2" x 14 1/2", Kraft, 25/Case
Mfr # B857SSTT25PK
Zoro # G6498287
product price: $55.79
/pk 25, $2.23/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 9 1/2"
- Roll Length 14 1/2"
- Color Kraft
- Basis Weight 2.22
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B857SSTT25PK
- Zoro # G6498287
- UPC # 841436019057
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 9 1/2" |
Roll Length | 14 1/2" |
Details
Color | Kraft |
Item | Mailer,Bubble,#4,9 1/2x14 1/2",PK25 |
Basis Weight | 2.22 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#4,9 1/2x14 1/2 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk24 (PFX10770)
- MASTERVISION Super Strong magnets, 1", 10/PK, Silver PK (BVCIM130809)
- AVERY Nonstick View Binder, 1", Blue, 220 Sheet (05301)
- C-LINE PRODUCTS Scrapbook Page Protectors, 12 x 12", PK50 (62227)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- PARTNERS BRAND Flush Cut Bubble Pouches, 4" x 10", Clear, 500/Case (BOB410F)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 48" x 250', Clear, 1/Each (BWHD1248P)
- PARTNERS BRAND Cool Shield Bubble Mailers, 12 3/4" x 10 1/2", Silver, 50/Case (INM1210)
- PARTNERS BRAND Perforated Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12ASP)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEK8)
- Partners Brand Protective Packaging