Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers w/Tear Strip, #4, 9 1/2" x 14 1/2", Kraft, 100/Case
Mfr # B857SSTT
Zoro # G6498296
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 9 1/2"
- Roll Length 14 1/2"
- Color Kraft
- Basis Weight 7.02
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # B857SSTT
- Zoro # G6498296
- UPC # 841436019583
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 9 1/2" |
Roll Length | 14 1/2" |
Details
Color | Kraft |
Item | Mailer,Bubble,#4,9 1/2x14 1/2",PK100 |
Basis Weight | 7.02 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#4,9 1/2x14 1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (22210)
- ACME #11 BLADE -TITANIUM HOBBY KNIFE (13974)
- SHURTAPE Carton Sealing Tape, Clear, PK6 (HP 100)
- DJOIS BY TARIFOLD Wall Unit Magnetic Starter Set, 10 Sections, 20-Sheet Capacity, Gray (W291M)
- PARTNERS BRAND Cool Shield Bubble Mailers, 12 3/4" x 10 1/2", Silver, 50/Case (INM1210)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND Bubble Lined Poly Mailers, 8 1/2" x 14 1/2", White, 100/Case (B838)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK5)
- Partners Brand Bubble Rolls & Wrap