Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers w/Tear Strip, #3, 8 1/2" x 14 1/2", Kraft, 70/Case
Mfr # B856SSRTT
Zoro # G6498366
product price: $100.99
/pk 70, $1.44/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll Width 8 1/2"
- Roll Length 14 1/2"
- Color Kraft
- Basis Weight 5.38
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B856SSRTT
- Zoro # G6498366
- UPC # 841436049474
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 8 1/2" |
Roll Length | 14 1/2" |
Details
Color | Kraft |
Item | Mailer,Bubble,#3,8 1/2x14 1/2",PK70 |
Basis Weight | 5.38 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#3,8 1/2x14 1/2 In.,PK70, Package Quantity 70
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 300 ft. L, Oscillated (52YU47)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/Yellow (TZeS621)
- MELISSA & DOUG Alphabet Sound Puzzle, 13.25in x 10in, 26 Pieces (340)
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- PARTNERS BRAND Cool Shield Bubble Mailers, 12 3/4" x 10 1/2", Silver, 50/Case (INM1210)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- PARTNERS BRAND Bubble Lined Poly Mailers, 8 1/2" x 14 1/2", White, 100/Case (B838)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- PARTNERS BRAND Flush Cut Bubble Pouches, 4" x 10", Clear, 500/Case (BOB410F)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- SEALED AIR Bubble Wrap® Cushioning Material, 3/16" Thick, 12" x 10 ft. (10601)
- Partners Brand Bubble Rolls & Wrap