Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers w/Tear Strip, #3, 8 1/2" x 14 1/2", Kraft, 25/Case
Mfr # B856SSTT25PK
Zoro # G6498348
product price: $52.79
/pk 25, $2.11/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 8 1/2"
- Roll Length 14 1/2"
- Color Kraft
- Basis Weight 1.92
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B856SSTT25PK
- Zoro # G6498348
- UPC # 841436019040
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 8 1/2" |
Roll Length | 14 1/2" |
Details
Color | Kraft |
Item | Mailer,Bubble,#3,8 1/2x14 1/2",PK25 |
Basis Weight | 1.92 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#3,8 1/2x14 1/2 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN9)
- SOPHIA INSTITUTE PRESS Spider Who Saved Christmas Book (9781644132111)
- AVERY Dividers, Index, Sidetab, 1 25PK (AVE11911)
- QUARTET Cork Bulletin Board 18"H x 24"W (301GGS)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 24" x 100', Clear, 1/Each (BD51624)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 15 1/2", Clear, 200/Case (BOB1215)
- PARTNERS BRAND Anti-Static Bubble Pouches, 18" x 23 1/2", Pink, 100/Case (BOB1823AS)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12P)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 12" x 100', Clear, 1/Each (BD51612)
- Partners Brand Bubble Rolls & Wrap