Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers w/Tear Strip, #3, 8 1/2" x 14 1/2", Kraft, 100/Case
Mfr # B856SSTT
Zoro # G6498357
product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 8 1/2"
- Roll Length 14 1/2"
- Color Kraft
- Basis Weight 6.54
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B856SSTT
- Zoro # G6498357
- UPC # 841436019576
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 8 1/2" |
Roll Length | 14 1/2" |
Details
Color | Kraft |
Item | Mailer,Bubble,#3,8 1/2x14 1/2",PK100 |
Basis Weight | 6.54 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#3,8 1/2x14 1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE CardHolder, Mesh, Black (UNVDS-340)
- ZORO SELECT Strapping Kit, Cord, 250 ft. L, 50 mil (3CUN6)
- GENERIC Replacment Cartridge For XEROX COMP WC 5325/5330 5335- (006R01159)
- ZORO SELECT Bag Sealing Tape, PVC, Blue, 3/8In x 180 Yd (8TUF0)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND Glamour Bubble Mailers, 7" x 6 3/4", Gold, 72/Case (GBM0706GD)
- ZORO SELECT Dunnage Bag 36" x 24" 28 mil, Includes Air Valve (2GWN1)
- Partners Brand Protective Packaging