Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers w/Tear Strip, #2, 8 1/2" x 12", Kraft, 100/Case
Mfr # B855SSTT
Zoro # G6498576
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 8 1/2"
- Roll Length 12"
- Color Kraft
- Basis Weight 5.68
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # B855SSTT
- Zoro # G6498576
- UPC # 841436019569
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 8 1/2" |
Roll Length | 12" |
Details
Color | Kraft |
Item | Mailer,Bubble,#2,8 1/2x12",PK100 |
Basis Weight | 5.68 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#2,8 1/2x12 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8-1/2 x 12" Writing Pad Holder (00552)
- DYKEM Paint Marker, Medium Tip, Pink Color Family, Paint (84009)
- DR SHRINK Dr. Shrink DS-50015 Woven Cord Strapping - 1/2" x 1500', Standard (DS-50015)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent Blue)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 5", Clear, 1000/Case (BOB35)
- PARTNERS BRAND Glamour Mailers, 9 1/2" x 12 3/4", Translucent Silver, 250/Case (GCV0912)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24P)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- REFLECTIX 48 in. X 50 ft. Bubble Pack Insulation (RE310851)
- Partners Brand Protective Packaging