Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers w/Tear Strip, #1, 7 1/4" x 12", Kraft, 25/Case
Mfr # B854SSTT25PK
Zoro # G6498591
product price: $47.65
/pk 25, $1.91/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 7 1/4"
- Roll Length 12"
- Color Kraft
- Basis Weight 1.5
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B854SSTT25PK
- Zoro # G6498591
- UPC # 841436019026
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 7 1/4" |
Roll Length | 12" |
Details
Color | Kraft |
Item | Mailer,SelfSeal,Bubble,#1,7 1/4x12",PK25 |
Basis Weight | 1.5 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,SelfSeal,Bubble,#1,7 1/4x12 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILE PRODUCTS Replacement Time Cards, PK1000 (4500PP10MB)
- BROTHER Label Maker Printer (TD4750TNWBCS)
- XSTAMPER "Entered" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2027)
- DOWLING MAGNETS Magnetic Two-Color Counters, PK200 (732190)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- PARTNERS BRAND Perforated Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12ASP)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- SCHWARZ SUPPLY SP-301 16 in. x 9 ft. Packer One Bubble Pack (SC574605)
- Partners Brand Protective Packaging