Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers w/Tear Strip, #000, 4" x 8", Kraft, 500/Case
Mfr # B851SSTT
Zoro # G6498646
product price: $189.99
/pk 500, $0.38/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 4"
- Roll Length 8"
- Color Kraft
- Basis Weight 11.52
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B851SSTT
- Zoro # G6498646
- UPC # 841436019521
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 4" |
Roll Length | 8" |
Details
Color | Kraft |
Item | Mailer,SelfSeal,Bubble,#000,4x8",PK500 |
Basis Weight | 11.52 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,SelfSeal,Bubble,#000,4x8 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513042)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 13", Kraft, 15/Bundle (55VH83)
- TUF-R 48" x 36" Open Poly Bags, 2.75 mil, Clear (9F3648)
- XSTAMPER Pre-Inked Stamp "Approved", 1/2"x1-5/8" Impression, Blue Ink (XST1008)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle (BW516S12P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #00, 5" x 10", White, 250/Case (B852WSS)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND Glamour Bubble Mailers, 7" x 6 3/4", Gold, 72/Case (GBM0706GD)
- PARTNERS BRAND Cool Shield Bubble Rolls, 12" x 125', Silver, 1/Each (INR12)
- PARTNERS BRAND Bubble Lined Poly Mailers, 8 1/2" x 14 1/2", White, 100/Case (B838)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- Partners Brand Protective Packaging