Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers w/Tear Strip, #000, 4" x 8", Kraft, 250/Case
Mfr # B851SSRTT
Zoro # G6498655
product price: $114.99
/pk 250, $0.46/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 4"
- Roll Length 8"
- Color Kraft
- Basis Weight 5.34
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B851SSRTT
- Zoro # G6498655
- UPC # 841436049443
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 4" |
Roll Length | 8" |
Details
Color | Kraft |
Item | Mailer,SelfSeal,Bubble,#000,4x8",PK250 |
Basis Weight | 5.34 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,SelfSeal,Bubble,#000,4x8 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15" x 12" Open Poly Bags, 2 mil, Clear (5ZW14)
- BIC Black Mark-it Retractable Permanent Markers, 12 PK (PMR11BKDZ)
- LEE Inkless Fingerprint Pad, 2 1/4 x 1 3/4, Black (03027)
- TEACHER CREATED RESOURCES Paw Print Accents, Assorted Colors, 30 Pieces (TCR4114)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 7 1/2", Clear, 250/Case (BOBSC0407)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Each (BWHD12S24P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- LAVEX 24'' x 125' Insulated Bubble Packaging Roll (442CL24X125)
- Partners Brand Protective Packaging