Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers w/Tear Strip, #00, 5" x 10", Kraft, 25/Case
Mfr # B852SSTT25PK
Zoro # G6498707
product price: $36.15
/pk 25, $1.45/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll Width 5"
- Roll Length 10"
- Color Kraft
- Basis Weight 0.96
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B852SSTT25PK
- Zoro # G6498707
- UPC # 841436019002
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 5" |
Roll Length | 10" |
Details
Color | Kraft |
Item | Mailer,SelfSeal,Bubble,#00,5x10",PK25 |
Basis Weight | 0.96 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,SelfSeal,Bubble,#00,5x10 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Neon Red, 1008/Pack (5467)
- VESTIL Label Dispenser Plastic, 2" (LBLD-P-2)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- VESTIL Wrap Machine Option - Stretch Wrap (SWA-FILM)
- PARTNERS BRAND Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12P)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- PARTNERS BRAND Perforated Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12ASP)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle (BW516S12P)
- ZORO SELECT Bubble Bags 7-1/2" x 4", 3/16" Thickness, Pk1100 (36DY42)
- Partners Brand Bubble Rolls & Wrap