Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers w/Tear Strip, #00, 5" x 10", Kraft, 250/Case
Mfr # B852SSTT
Zoro # G6498716
product price: $154.99
/pk 250, $0.62/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 5"
- Roll Length 10"
- Color Kraft
- Basis Weight 7.48
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B852SSTT
- Zoro # G6498716
- UPC # 841436019538
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 5" |
Roll Length | 10" |
Details
Color | Kraft |
Item | Mailer,SelfSeal,Bubble,#00,5x10",PK250 |
Basis Weight | 7.48 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,SelfSeal,Bubble,#00,5x10 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Black Color Family (61050)
- SCHOLASTIC TEACHING RESOURCES Multiplication Tables Bulletin Board Set (SC565364)
- ZORO SELECT Corrugated Sheets, 20" x 24", Kraft, 5 /Bundle (56EC37)
- U-MARK U-Mark UMARK10112 2 mm A10 Paint Marker; Violet - 12 per Box (UMARK10112)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- PARTNERS BRAND Anti-Static Bubble Pouches, 20" x 20", Pink, 100/Case (BOB2020AS)
- ZORO SELECT Perforated Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (5VER4)
- Partners Brand Protective Packaging