Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers w/Tear Strip, #00, 5" x 10", Kraft, 180/Case
Mfr # B852SSRTT
Zoro # G6498725
product price: $129.99
/pk 180, $0.72/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll Width 5"
- Roll Length 10"
- Color Kraft
- Basis Weight 5.82
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B852SSRTT
- Zoro # G6498725
- UPC # 841436049450
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 5" |
Roll Length | 10" |
Details
Color | Kraft |
Item | Mailer,SelfSeal,Bubble,#00,5x10",PK180 |
Basis Weight | 5.82 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,SelfSeal,Bubble,#00,5x10 In.,PK180, Package Quantity 180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB390)
- ACCO Acco® Binder Clips, Small, 3/4" Width, 5/16" Capacity, Black/Silver, 12/Dozen (72020)
- UNIVERSAL ONE Copier Paper, 8-1/2in.x 11in., PK5000 (UNV20030)
- ZORO SELECT 28" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRG4)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 5 1/2", Clear, 1500/Case (BOB45)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 5", Clear, 1000/Case (BOB35)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 6" x 300', Clear, 8/Each (BWAD316S6P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 48" x 188', Clear, 1/Each (BWUP51648)
- ZORO SELECT Bubble Rolls, 750 ft. L, 48" W (56LT76)
- Partners Brand Bubble Rolls & Wrap