Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers, #7, 14 1/4" x 20", White, 25/Case
Mfr # B860WSS25PK
Zoro # G6498381
product price: $73.39
/pk 25, $2.94/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 14 1/4"
- Roll Length 20"
- Color White
- Basis Weight 4.4
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B860WSS25PK
- Zoro # G6498381
- UPC # 841436058971
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 14 1/4" |
Roll Length | 20" |
Details
Color | White |
Item | Mailer,Bubble,#7,14 1/4x20",PK25 |
Basis Weight | 4.4 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#7,14 1/4x20 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 6", Kraft, 25/Bundle (11R398)
- NATIONAL 5"x7.75" Wirebound Notebook (33502)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 6", Clear (4R66)
- PARTNERS BRAND Anti-Static Bubble Pouches, 20" x 20", Pink, 100/Case (BOB2020AS)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Each (BWHD12S24P)
- BUBBLE WRAP Bubble Rolls, 375 ft. L, 48" W (100029872)
- Partners Brand Bubble Rolls & Wrap