Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers, #7, 14 1/4" x 20", Kraft, 25/Case
Mfr # B860SSR
Zoro # G6498418
product price: $58.15
/pk 25, $2.33/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 14 1/4"
- Roll Length 20"
- Color Kraft
- Basis Weight 4.22
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B860SSR
- Zoro # G6498418
- UPC # 812578009695
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 14 1/4" |
Roll Length | 20" |
Details
Color | Kraft |
Item | Mailer,Bubble,#7,14 1/4x20",PK25 |
Basis Weight | 4.22 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#7,14 1/4x20 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12", PK100 (MP-1216CB1)
- SHARPIE Blue Permanent Marker, Fine Tip, 12 PK (32703)
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Angled Forward, 4'' (A2Z-ZR661)
- ZORO SELECT Strapping Kit, Cord, 250 ft. L, 50 mil (3CUN6)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12)
- PARTNERS BRAND Bubble Lined Poly Mailers, 8 1/2" x 14 1/2", White, 100/Case (B838)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", White, 50/Case (B859WSS)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 48" x 250', Clear, 1/Each (BWHD1248P)
- ZORO SELECT Perforated Anti-Static Bubble Roll 24" x 250 ft., 1/2" Thickness, Pink (36DY67)
- Partners Brand Bubble Rolls & Wrap