Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers, #6, 12 1/2" x 19", Kraft, 25/Case
Mfr # B859SSR
Zoro # G6498460
product price: $54.89
/pk 25, $2.20/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12 1/2"
- Roll Length 19"
- Color Kraft
- Basis Weight 3.68
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B859SSR
- Zoro # G6498460
- UPC # 812578009688
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12 1/2" |
Roll Length | 19" |
Details
Color | Kraft |
Item | Mailer,Bubble,#6,12 1/2x19",PK25 |
Basis Weight | 3.68 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#6,12 1/2x19 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Pad, Self-Stick Notes, Assorted, PK12 (26704)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- MEAD Square Deal Comp Book, Wide/Legal, Black, 9.75 x 7.5, 100 Sheets, PK12 (72936)
- VELCRO BRAND Thin Ties, 5"x8", 50/PK, Black (VEK95172)
- PARTNERS BRAND Self-Seal Bubble Mailers, #00, 5" x 10", White, 250/Case (B852WSS)
- PARTNERS BRAND Flush Cut Bubble Pouches, 4" x 10", Clear, 500/Case (BOB410F)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 48" x 188', Clear, 1/Each (BWUP51648)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear (DBL24-50P12)
- Partners Brand Bubble Rolls & Wrap