Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case
Mfr # B858WSS
Zoro # G6498488
product price: $91.65
/pk 100, $0.92/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 10 1/2"
- Roll Length 16"
- Color White
- Basis Weight 9.36
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B858WSS
- Zoro # G6498488
- UPC # 841436023580
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 10 1/2" |
Roll Length | 16" |
Details
Color | White |
Item | Mailer,Bubble,#5,10 1/2x16",PK100 |
Basis Weight | 9.36 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#5,10 1/2x16 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Tend Card, 1 Up, Ivory, PK50 (5915)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENRDBL)
- SCOTCH Packaging Tape, with Dispenser, 2 x 800in. (142)
- SALSBURY INDUSTRIES Roadside Mailbox, Black, Powder Coated, 1 Doors, Pedestal, Aluminum (4325BLK)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND Bubble Dispenser Pack, 3/16" x 12" x 175', Clear, 1/Each (BD31612)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 48" x 250', Clear, 1/Each (BWHD1248P)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 48" x 375', Clear, 1/Each (BW51648P)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle (BW516S12P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- ZORO SELECT Bubble Roll, 12In. x 750 ft., Clear, PK4 (5VER1)
- Partners Brand Protective Packaging