Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers, #5, 10 1/2" x 16", Kraft, 70/Case
Mfr # B858SSR
Zoro # G6498521
product price: $82.35
/pk 70, $1.18/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 10 1/2"
- Roll Length 16"
- Color Kraft
- Basis Weight 6.42
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B858SSR
- Zoro # G6498521
- UPC # 812578009671
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 10 1/2" |
Roll Length | 16" |
Details
Color | Kraft |
Item | Mailer,Bubble,#5,10 1/2x16",PK70 |
Basis Weight | 6.42 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#5,10 1/2x16 In.,PK70, Package Quantity 70
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Big Dry Extra-Hard Graphite Refill Leads for dry, rough surfaces, 12PK (6055/SB)
- QUARTET Magnetic Dry-Erase Board, Adjust. Clips, 30"x18", Silver Frame (QRTARC3018)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (5CNK1)
- DEFLECTO Wall File Holder, Magnetic, Smoke (73102)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND Glamour Mailers, 9 1/2" x 12 3/4", Translucent Silver, 250/Case (GCV0912)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 6" x 300', Clear, 8/Each (BWAD316S6P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- ZORO SELECT Self-Seal Bubble Pouches, 7"x11 1/2", Clear, PK400 (39UK91)
- Partners Brand Protective Packaging