Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", Kraft, 70/Case
Mfr # B857SSR
Zoro # G6498311
product price: $75.49
/pk 70, $1.08/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 9 1/2"
- Roll Length 14 1/2"
- Color Kraft
- Basis Weight 5.44
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B857SSR
- Zoro # G6498311
- UPC # 812578009664
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 9 1/2" |
Roll Length | 14 1/2" |
Details
Color | Kraft |
Item | Mailer,Bubble,#4,9 1/2x14 1/2",PK70 |
Basis Weight | 5.44 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,Bubble,#4,9 1/2x14 1/2 In.,PK70, Package Quantity 70
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Employee Records Jacket, Std Letter, PK25 (A5001)
- BETTER OFFICE PRODUCTS 24 Pkt Poly Spiral Project Organizer, Back Cover Utility Pouch, 1/3 Cut Tabs, 12 Tab Color Dividers (36900)
- SAUNDERS Recycled Clipboard, Red (21601)
- GENERAL Paper Bags, 70 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK300 (88885)
- PARTNERS BRAND Perforated Air Bubble Rolls, 3/16" x 12" x 750', Clear, 4/Bundle (BW316S12P)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 48" x 250', Clear, 1/Each (BWHD1248P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 48" x 188', Clear, 1/Each (BWUP51648)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- ZORO SELECT Bubble Mailer, Paper, 13-1/4" LPK100 (56LR92)
- Partners Brand Protective Packaging