Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers, #3, 8 1/2" x 14", Kraft, 70/Case
Mfr # B856SSR
Zoro # G6498530
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 8 1/2"
- Roll Length 14 1/2"
- Color Kraft
- Basis Weight 5.16
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # B856SSR
- Zoro # G6498530
- UPC # 812578009657
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 8 1/2" |
Roll Length | 14 1/2" |
Details
Color | Kraft |
Item | Mailer,SelfSeal,Bubble,#3,8 1/2x14",PK70 |
Basis Weight | 5.16 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,SelfSeal,Bubble,#3,8 1/2x14 In.,PK70, Package Quantity 70
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Corrugated Sheets, 30" x 40", Kraft, 5/Bundle (56EC43)
- ZORO SELECT Corrugated Boxes, 22" x 18" x 12", Kraft, 15/Bundle (493T90)
- GLOBAL INDUSTRIAL 36W x 24H Porcelain Dry Erase White Board, Aluminum Frame, 2PK (695653PK)
- MAX USA Max 50FE, STAPLE CARTRIDGE, 0.31in LEG, 0.5in CROWN, STEEL, 5000PK (MXB50FE)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 48" x 188', Clear, 1/Each (BWUP51648)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 16" x 375', Clear, 3/Bundle (BW516S16)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 5 1/2", Clear, 1500/Case (BOB45)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- Partners Brand Protective Packaging