Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers, #1, 7 1/4" x 12", White, 25/Case
Mfr # B854WSS25PK
Zoro # G6498585
product price: $48.59
/pk 25, $1.94/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 7 1/4"
- Roll Length 12"
- Color White
- Basis Weight 1.48
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B854WSS25PK
- Zoro # G6498585
- UPC # 841436058919
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 7 1/4" |
Roll Length | 12" |
Details
Color | White |
Item | Mailer,SelfSeal,Bubble,#1,7 1/4x12",PK25 |
Basis Weight | 1.48 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,SelfSeal,Bubble,#1,7 1/4x12 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Stand 799, for Dahle 472 Trimmer (799)
- BSC PREFERRED 12 x 4 x 3'' White Corrugated Mailers, 50PK (S-16542)
- BUSINESS SOURCE Report Cover- Clear Front -Ltr- .5 in. -100 Sht Cap- 25-BX- RD (BSN78523)
- SMEAD Pressboard Folder, Indexed, A-Z, PK25 (11777)
- PARTNERS BRAND Flush Cut Bubble Pouches, 4" x 10", Clear, 500/Case (BOB410F)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 6", Clear, 450/Case (BOB56)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 7 1/2", Clear, 250/Case (BOBSC0407)
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- ZORO SELECT VCI Bubble Bags, 6 in L, 4 in W, PK1250 (VBE00004)
- Partners Brand Bubble Rolls & Wrap