Shop All Mailer Envelopes
Partners Brand
Self-Seal Bubble Mailers, #1, 7 1/4" x 12", Kraft, 100/Case
Mfr # B854SS
Zoro # G9044959
product price: $76.85
/pk 100, $0.77/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 7 1/4"
- Length 12"
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B854SS
- Zoro # G9044959
- UPC # 812578009633
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 7 1/4" |
Length | 12" |
Details
Item | Bubble Mailer,Self-Seal,#1,7 1/4" x 12",PK100 |
Color | Kraft |
Material | Paper Exterior/Bubble Lining |
Description
Bubble Mailer,Self-Seal,#1,7 1/4 In. x 12 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Universal Economy Tab Dividers, 5-Tab, Letter, White, 36 Sets/Box (UNV20835***)
- ZORO SELECT Merchandise Bags, Blue, 18 In. L, PK500 (5DUG0)
- ZORO SELECT Corrugated Mailers, 10" x 8" x 6", White, 50/Bundle (M1086)
- SHARPIE S-Gel Pen, Fine 0.5mm, Red, PK12 (2096166)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1", Kraft, 50/Bundle (M12121K)
- PARTNERS BRAND Deluxe Literature Mailer, 16" x 12" x 6", White, 25/Bundle (MFL16126)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 6", Kraft, 50/Bundle (MFL1296K)
- PARTNERS BRAND Literature Mailers, 15 1/8" x 11 1/8" x 2", Kraft, 50/Bundle (MIBMS500K)
- PARTNERS BRAND Literature Mailers, 18" x 12" x 3", Kraft, 25/Bundle (ML18123K)
- PARTNERS BRAND Literature Mailers, 11 1/8" x 8 3/4" x 2", Kraft, 50/Bundle (M1182K)
- QUALITY PARK Quality Park Products QUA64007 Photo-Document Mailer- 24 Pt.- 6in.x8in.- White (QUA64007)
- Partners Brand Mailing Tubes & Cartons