Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers, #000, 4" x 8", White, 25/Case
Mfr # B851WSS25PK
Zoro # G6498619
product price: $29.95
/pk 25, $1.20/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 4"
- Roll Length 8"
- Color White
- Basis Weight 0.64
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B851WSS25PK
- Zoro # G6498619
- UPC # 841436058889
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 4" |
Roll Length | 8" |
Details
Color | White |
Item | Mailer,SelfSeal,Bubble,#000,4x8",PK25 |
Basis Weight | 0.64 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,SelfSeal,Bubble,#000,4x8 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Black On Wht Label Tape, 0.47"X26.2ft, PK2 (TZE2312PK)
- TAPE LOGIC Tape Logic® Labels, "Non-Flammable Gas - 2", 4" x 4", Green/White, 500/Roll (DL5100)
- BRADY Number Label, 6, 1-1/2in.Hx7/8in.W, Vinyl (1530-6)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05510)
- PARTNERS BRAND Glamour Mailers, 9 1/2" x 12 3/4", Translucent Silver, 250/Case (GCV0912)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 48" x 250', Clear, 1/Each (BWHD1248P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 100 ft., 5/16" Thickness, Clear (36DY51)
- Partners Brand Protective Packaging