Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers, #000, 4" x 8", Kraft, 25/Case
Mfr # B851SS25PK
Zoro # G6498670
product price: $28.89
/pk 25, $1.16/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 4"
- Roll Length 8"
- Color Kraft
- Basis Weight 0.64
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B851SS25PK
- Zoro # G6498670
- UPC # 841436059022
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 4" |
Roll Length | 8" |
Details
Color | Kraft |
Item | Mailer,SelfSeal,Bubble,#000,4x8",PK25 |
Basis Weight | 0.64 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,SelfSeal,Bubble,#000,4x8 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Plier Stapler, 20 Sheet, Black (BOSSSP99)
- ZORO SELECT Perforated Bubble Roll 24" x 50 ft., 1/2" Thickness, Clear (5VEW8)
- AMPAD White Legal Pad, Pk4 (20-031)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx85H (B622912)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 5 1/2", Clear, 1500/Case (BOB45)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- PARTNERS BRAND Cool Shield Bubble Rolls, 12" x 125', Silver, 1/Each (INR12)
- ZORO SELECT Bubble Bags, 3/16 In, 23-1/2x18 In, PK100 (5VEZ5)
- Partners Brand Bubble Rolls & Wrap