Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers, #000, 4" x 8", Kraft, 250/Case
Mfr # B851SSR
Zoro # G6498661
product price: $104.99
/pk 250, $0.42/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 4"
- Roll Length 8"
- Color Kraft
- Basis Weight 5.18
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B851SSR
- Zoro # G6498661
- UPC # 812578009602
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 4" |
Roll Length | 8" |
Details
Color | Kraft |
Item | Mailer,SelfSeal,Bubble,#000,4x8",PK250 |
Basis Weight | 5.18 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,SelfSeal,Bubble,#000,4x8 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Manual Cutter for up to 1 1/4 Steel Straps (E 1430)
- POST-IT Note, Popup, 3X3, 12Pk, Assrtd Pk (MMMR33012AP)
- SCOTCH Greener Grade Packaging Tape, PK6 (3750G6)
- EXPO Organizer, Caddy, Mrkr/Eraser, PK4 (1785294)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWUP316S12P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 6" x 8 1/2", Clear, 250/Case (BOBSC0608)
- PARTNERS BRAND Flush Cut Bubble Pouches, 4" x 10", Clear, 500/Case (BOB410F)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- PARTNERS BRAND Cohesive Bubble Rolls, 12" x 300', Clear, 4/Bundle (BWCO316S12P)
- Partners Brand Protective Packaging