Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers, #00, 5" x 10", Kraft, 25/Case
Mfr # B852SS25PK
Zoro # G6498740
product price: $36.35
/pk 25, $1.45/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 5"
- Roll Length 10"
- Color Kraft
- Basis Weight 1.04
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B852SS25PK
- Zoro # G6498740
- UPC # 841436059039
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 5" |
Roll Length | 10" |
Details
Color | Kraft |
Item | Mailer,SelfSeal,Bubble,#00,5x10",PK25 |
Basis Weight | 1.04 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,SelfSeal,Bubble,#00,5x10 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Stamp, Custom Kit, Black Ink (038860)
- AVERY Round Ring View Binder, 1", Black (05710)
- QUALITY PARK Invitation Envelope, Red, Paper, PK25 (QUA11134)
- PENDAFLEX Poly Reinforced File Folder, 1/3-Cut Tabs, Letter Size, Asstd, PK100 (86219)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12)
- PARTNERS BRAND Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Bundle (BW12S12)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- BUBBLE WRAP Bubble Rolls, 750 ft. L, 48" W (100002507)
- Partners Brand Protective Packaging