Shop All Bubble Rolls & Wrap
Partners Brand
Self-Seal Bubble Mailers, #00, 5" x 10", Kraft, 180/Case
Mfr # B852SSR
Zoro # G6498731
product price: $93.75
/pk 180, $0.52/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 5"
- Roll Length 10"
- Color Kraft
- Basis Weight 6.76
- Material Paper Exterior/Bubble Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B852SSR
- Zoro # G6498731
- UPC # 812578009619
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 5" |
Roll Length | 10" |
Details
Color | Kraft |
Item | Mailer,SelfSeal,Bubble,#00,5x10",PK180 |
Basis Weight | 6.76 |
Material | Paper Exterior/Bubble Lining |
Description
Mailer,SelfSeal,Bubble,#00,5x10 In.,PK180, Package Quantity 180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Three Panel Display System 6ft.x3ft (SB93513Q)
- DETECTAMET Detectable Pen, Blue Ink, Blue Body, PK50 (101-I01-C11-PA01)
- ZORO SELECT Long Corrugated Boxes, 12" x 4" x 4", Kraft, 25/Bundle (11R197)
- AVERY Label, Neon, Perm, 1X2.5, Ast 450PK (AVE5979)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle (BW516S12P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- ZORO SELECT Bubble Mailer, Paper, 17-3/4" L, White, PK50 (56LR94)
- Partners Brand Protective Packaging