Shop All Tags
Partners Brand
Self Laminating Tags, 6 1/4" x 3 1/8", Green, 100/Case
Mfr # G26030
Zoro # G6498829
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Mil Vinyl
- Tag Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # G26030
- Zoro # G6498829
- UPC # 848109036649
- Country of Origin Multiple
- Category Tags
Dimensions
Tag Width | 6 1/4" |
Length | 3 1/8" |
Details
Material | 10 Mil Vinyl |
Color | Green |
Item | Tag,Self Laminating,6 1/4x3 1/8",PK100 |
Description
Tag,Self Laminating,6 1/4x3 1/8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft -Beige (03-W266)
- DANNER Hiker Boot, D, 10, Brown, PR (13860-10D)
- MECHANIX WEAR Mechanics Gloves, 2XS, Black (MG-05-007)
- KINCO Cold Protection Gloves, XL, Yellow, PR (90HK-XL)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (7000-7499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16151)
- PARTNERS BRAND Inspection Tags, Pre-Wired, "Accepted", 4 3/4" x 2 3/8", Green, 1000/Case (G20023)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (9000-9499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16191)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (7500-7999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16161)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, Pre-Wired, (10000-10499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15213)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (5000-5999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18061)
- BRADY Blank Tag, 1-1/2 x 3 In, R, Plstc (41924)
- Partners Brand Tags