Shop All Tags
Partners Brand
Self Laminating Tags, 4 3/4" x 2 3/8", White, 100/Case
Mfr # G26027
Zoro # G6498856
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Mil Vinyl
- Tag Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # G26027
- Zoro # G6498856
- UPC # 848109036618
- Country of Origin Multiple
- Category Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Material | 10 Mil Vinyl |
Color | White |
Item | Tag,Self Laminating,4 3/4x2 3/8",PK100 |
Description
Tag,Self Laminating,4 3/4x2 3/8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket with Hood, Navy, 2XL (70317_590-2XL)
- BRADY Reflective Numbers And Letters, 4, PK25 (5890-4)
- STRANCO Refl. Letter Label, Char C, PK25, PK25 (RUM200-C-YB)
- BRADY HIGH PRESSURE WATER Pipe Marker Style 1 Polyester WT on GN 1 per Card, 5 PK (106116-PK)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless #8, Pre-Wired, (6000-6499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16133)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (1000-1999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18021)
- PARTNERS BRAND Self Laminating Tags, 4 3/4" x 2 3/8", Green, 100/Case (G26026)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (4500-4999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15101)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, Pre-Wired, (10000-10499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15213)
- PARTNERS BRAND Inventory Tags, 2 Part Carbon Style #8, (2000-2499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17051)
- MIDWEST FASTENER Blue Key Tags with Metal Swivels 6PK (35582)
- Partners Brand Tags