Shop All Entrance Mats
Partners Brand
Scraper Entry Mat, Black, 3 ft. W x
Mfr # MAT140
Zoro # G6626411
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Color Black
- Backing Material and Surface Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MAT140
- Zoro # G6626411
- UPC # 848109029894
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Details
Item | Scraper Entry Mat |
Color | Black |
Backing Material and Surface Material | Rubber |
Description
Scraper Entry Mat,3x5 ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-581-WT)
- RADIANS Eyewear Cases (CASE-HARD)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 110)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10 (TDJ420VPR)
- PARTNERS BRAND Deluxe Carpet Mat, Forest Green, 4 ft. W x (MAT385FG)
- PARTNERS BRAND Superior Carpet Mat, Green, 2 ft. W x (MAT411GN)
- PARTNERS BRAND Economy Carpet Mat, Brown, 4 ft. W x (MAT352BR)
- PARTNERS BRAND Economy Carpet Mat, Red, 4 ft. W x (MAT352RD)
- PARTNERS BRAND Superior Carpet Mat, Charcoal, 3 ft. W x (MAT414CH)
- MULTY HOME Platinum MT Utility Floor Mat, 4 ft L, 3 ft W, Ribbed Pattern, Polypropylene Rug, Tan (1005379)
- CUSTOM PRINTED RUGS Custom Printed Rugs SANTA Door Mat (SANTA)
- Partners Brand Floor Mats