Shop All Utility Knife Blades
Partners Brand
Safety Point Blades, Silver, 100/Case
Mfr # KN216
Zoro # G6596129
product price: $53.59
/pk 100, $0.54/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Overall Height .017"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KN216
- Zoro # G6596129
- UPC # 841436074360
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Overall Height | .017" |
Details
Material | Metal |
Item | Blades,Safety Point,PK100 |
Color | Silver |
Description
Blades,Safety Point,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-11/16" (DWCF314)
- KLEIN TOOLS Replacement Bit 4 mm Hex & 5 mm Hex (32554)
- CLECO Right Angle Angle Grinder, 1/4 in Air Inlet, 0.6 HP (216GLSB-135A-D3T4)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 5PK (HC2001B5)
- PARTNERS BRAND Single Edge Blades, Silver, 100/Case (KN222)
- PARTNERS BRAND Replacement Bag Trimming Blades, Silver, 10/Case (TDPRODEB3)
- PARTNERS BRAND Snap Blades, 13 Pt., Silver, 250/Case (KN218)
- ASTRO PNEUMATIC Serrated Blade, 8" (17706)
- VICTORINOX SWISS ARMY Swiss Army Knife, Red/Black, 7-Tool (0.9683.MCUS2)
- TAJIMA Rock Hard Blade, 7-Point, 20-Blade Hard Pack (LCB-65-20)
- MILWAUKEE TOOL 5 PC Hook Utility Knife Blades (48-22-1932)
- Partners Brand Utility Knife Blades