Shop All Utility Carts
Partners Brand
Rubbermaid® Utility Cart, 45" x 26" x 33", Black, 1/Each
Mfr # RUB163
Zoro # G5409866
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 33"
- Overall Length 45"
- Overall Width 26"
- Material Heavy-Duty Structural Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RUB163
- Zoro # G5409866
- UPC # 841436005067
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33" |
Overall Length | 45" |
Overall Width | 26" |
Details
Material | Heavy-Duty Structural Foam |
Item | Utility Cart 45"x26"x33" |
Description
Utility Cart 45 In.x26 In.x33 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 12 Strand (20TL46)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2436A8 A9-14 B1 C2 P6)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1003)
- NATIONAL HARDWARE Medium Black Steel 4 in. L Hook and Eye 1 pk (N166-005)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC12-2436-2-3.6K-6PU-95)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 10 x 2-1/2 Mold-On Rubber Wheel, 1 Axle (CW-1025-MORRB)
- LANDSCAPERS SELECT Garden Cart, 1200 lb, Steel Deck, 4Wheel, 13 in Wheel, Pneumatic Wheel, Green (YTL22115)
- NELSON SHIMS 12PK 8 Composite Shim (WC8/12/32/78HN)
- LUXOR Luxor® STC111 Tray Top Shelf 3 Shelf Plastic Utility Cart 24x18 4" Casters (STC-111B)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624482ALU5PUS)
- VORTEX 4 Gallon Utility Cart Bin (VO2608202)
- Partners Brand Utility & Storage Carts