Shop All Utility Carts
Partners Brand
Rubbermaid® Utility Cart, 40" x 18" x 33", Black, 1/Each
Mfr # RUB161
Zoro # G5409875
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 33"
- Overall Length 40"
- Overall Width 18"
- Material Heavy-Duty Structural Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RUB161
- Zoro # G5409875
- UPC # 841436005050
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33" |
Overall Length | 40" |
Overall Width | 18" |
Details
Material | Heavy-Duty Structural Foam |
Item | Utility Cart 40"x18"x33" |
Description
Utility Cart 40 In.x18 In.x33 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Caster Wheel, Gray, 85 Shore A, 3/8 in Bore (P-RCP-050X013/038D)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A6E10B4AC1P6)
- VESTIL Blue Steel Stock Picker 2 Shelf 22" x 36" Poly/Steel 1000lb Capacity (SPS2-2236-5PU)
- RWM Rigid Plate Caster, Rubber, 4 in., 400 lb. (47-SWB-0420-R)
- PARTNERS BRAND Rubbermaid® Utility Cart, 45" x 26" x 33", Black, 1/Each (RUB163)
- LITTLE GIANT Order-Picking Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2436-9P-WSP)
- METRO Utility Cart with Antimicrobial Deep Lipped Plastic Shelves, Plastic (Shelf), Flat, 2 Shelves (BC2030-2DMB)
- AKRO-MILS Utility Cart with Flip-Gate Flush Plastic Shelves, High-Density Polyethylene, Flat, 2 Shelves (30936GREY)
- HONEYWELL Wheel Cart, 20.3"L x 17-1/2"W x 4.3"H (1108C)
- METRO Utility Cart with Shallow Lipped Wire Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (2SPN56ABR)
- ZORO SELECT Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCFS-2448-2-TLD-95)
- Partners Brand Utility & Storage Carts