Shop All Coated Gloves
Partners Brand
Rubber Coated Palm Gloves, Large, White/Blue, 12 Pairs/Case
Mfr # GLV1014L
Zoro # G6626895
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Color Blue/White
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GLV1014L
- Zoro # G6626895
- UPC # 841436067164
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Coated Gloves |
Color | Blue/White |
Glove Coating Material | Natural Rubber Latex |
Glove Coating Coverage | Palm |
Coating Material | Natural Rubber Latex |
Coating Coverage | Palm |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLD STEP Stair Tread Cover, Black, 36 in. W, Alum (407NT20036110)
- MCR SAFETY .28Mm PVC Nylon PVC Fr, 6XL (3003X6)
- MONTOUR LINE White Traditional Event Fence Panel Kit, (1 Panel, 2 Posts) (FN-TRD-KIT-WH-55-01)
- RADIANS Hi-Viz Reflective Back, Perf Driver L (RWG100L)
- PARTNERS BRAND ESD Fingertip Coated Nylon Gloves, Large, White, 12 Pairs/Case (GLV2601L)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (962L-10)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, M, PR (377M-07)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (48-101-VEND)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (20GY90)
- ANSELL Coated Gloves, Coated, 15 ga, M, PR1 (11-841)
- GREASE MONKEY GLOVE GORILLA GRIP XL (25054-26)
- Partners Brand Gloves & Hand Protection